SlimBit Electric Torx/Torx Plus Bit Set, 15 Piece

Order Code: ZT3113943S

£55.99 Inc VAT (20%)


Description

The Wiha slimBit electric bits have been been specially developed for electrical applications, individually tested as per the international IEC 60900 standard. Providing users with a tool to work safely on live parts up to 1, 000 V AC. Wiha slimTECHNOLOGY means blades are up to 33% slimmer. This means low-lying screw and spring elements can be easily reached. slimBits can only be used with speedE®, slimVario® or TorqueVario®-S electric tools. This 15 Piece Set contains the following: 6 x TORX® slimBit electric Blades: T6 x 75mm, T7 x 75mm, T8 x 75mm, T9 x 75mm, T10 x 75mm &T15 x 75mm. 6 x TORX PLUS® slimBit electric Blades: 6IP x 75mm, 7IP x 75mm, 8IP x 75mm, 9IP x 75mm, 10IP x 75mm &15IP x 75mm. 2 x slimBit boxes for easy storage of slimbits, whilst providing an optimum view of the screw profiles. 1 x Belt Holster for slimBit Box.

See full description
Specifications for SlimBit Electric Torx/Torx Plus Bit Set, 15 Piece
  • Set Type
    TX
  • Number of Pieces
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome