VersaDrive HSS-Cobalt Drill Bit Set - #7, #F, 5/16", 3/8"

Order Code: ZT4186410S

£109.99 Inc VAT (20%)


Description

VersaDrive® Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.

Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.

VersaDrive® Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or Pistol Drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

See full description
Specifications for VersaDrive HSS-Cobalt Drill Bit Set - #7, #F, 5/16", 3/8"
  • Product Type
    HSS-Cobalt Drill Bit Set
  • Shank Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome