VersaDrive ImpactaStep Cutter InsertFoam Set 16, 22, 26, 32mm

Order Code: ZT4186526S

£439.99 Inc VAT (20%)


Description

The ImpactaStep Cutter offers combined drilling and reaming on materials up to 12mm thick.

Featuring 5 individual cutting diameters and a straight flute design for strength and easy resharpening, the ImpactaStep Cutter is optimised for use with Impact Wrenches as well as the latest range of VersaDrive® Premium Magnet Drills.

VersaDrive® ImpactaStep Cutters have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or Pistol Drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

See full description
Specifications for VersaDrive ImpactaStep Cutter InsertFoam Set 16, 22, 26, 32mm
  • Cutting Diameter
    32mm
    16mm
    26mm
    22mm
  • Shank Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome