Versadrive Ultra Drill Bit Set 6, 8, 10, 12, 14mm

Order Code: ZT2819112S

£309.99 Inc VAT (20%)


Description

VersaDrive® Ultra Drill Bits - for Hardox, Wear Plate, and Armour Plate applications.


The new VersaDrive® Ultra Drill bits are designed for the toughest applications in the mining, quarrying, and military engineering market.
High grade tool steel combined with the specialist high-performance Ultra coating provides the ability to drill the toughest materials.

See full description
Specifications for Versadrive Ultra Drill Bit Set 6, 8, 10, 12, 14mm
  • Product Type
    Drill Bit Set
  • Sizes Included
    6mm
    14mm
    8mm
    12mm
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome