1-68-926 No 2 Crosspoint 2PT Power Bit 50mm, Box of 10

Order Code: ZT1027206P

£15.99 Inc VAT (20%)


Description

All Stanley screwdriver bits are precision machined for aperfect fit, forged for added tip strength and ground for long life and durability.

The Stanley range of screwdriver bits are suitable for use in industrial, construction and DIY applications, and will fit most of today's power tools, bit holders and hex screwdrivers.

Size: No.2 Phillips.
Length: 50 mm x 1/4-inch hex.

See full description
Specifications for 1-68-926 No 2 Crosspoint 2PT Power Bit 50mm, Box of 10
  • Number of Pieces
    10
  • Type
    PH Torsion
  • Application
    Standard
  • Size
    No.2
  • Length
    50mm
  • MFR Part No.
    1-68-926
  • Shank Type
    Hex
  • Shank Size
    1/4in
  • Item
    Screwdriver Bit Sets
  • Bit Type
    PH Torsion