0
1

2608585860 TopLine Metal Drill Bit for Metal 8 x 75 x 117m

Order Code: ZT3108550S

£7.19 Inc VAT (20%)


Description

Bosch 2608585860 HSS-Co Drill Bit for Metal 8mm (Single)
The Bosch 2608585860 single drill bit has an 8mm diameter, a working depth of 75mm and an overall length of 117mm.The HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel. This extended lifetime results from a cobalt alloy content of 5% and fully ground HSS (high-speed steel), which provides excellent surface quality, wear resistance and heat protection. Equipped with two cutters and two flutes, chips are removed quickly to make the bit last even longer. This drill bit works with alloyed and non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels. This drill bit works with alloyed and non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels. It has a cylindrical shank system (shank equal to drill bit diameter) and is intended for use in drill stands and drill drivers. The HSS Twist Drill Bit Cobalt is manufactured to DIN 338. The drill bit is Type N (flute angle) with a 135-degree tip and a diameter tolerance of h8. Active cutting and perfect centring without wandering are achieved by the pointed split-point tip. Suitable for the following materials: Steel/Ferrous Metal, Stainless Steel/Inox, Alloyed/Non-Alloyed Steel, Gray Iron and Hard Plastic.

Features:
HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel
Cobalt alloy and fully ground HSS provide wear resistance and heat protection
Two cutters and two flutes remove chips quickly to make the bits last even longer
Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8
Specification:
Diameter: 8mm
Working length: 75mm
Total length: 117mm
Pack Qty: 1

See full description
Specifications for 2608585860 TopLine Metal Drill Bit for Metal 8 x 75 x 117m
  • Working Length
    75mm
  • Diameter
    8mm
  • Product Type
    Metal Drill Bit
  • Total Length
    117mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome