2608831040 SDS+ 3 Masonry Drill Bit 14 X 200 X 260mm

Order Code: ZT3447143S

£7.99 Inc VAT (20%)


Description

Bosch 2608831040 SDS plus-3 Drill Bit For Masonry 14.0 x 200 x 260mm
The Bosch 2608831040 is a single SDS plus-3 drill bit with a diameter of 14.0mm and a working depth of 200mm. The drill bit is suited to drilling in masonry and concrete. It is extremely long-lasting and wear-resistant thanks to its high-alloy steel construction and feature a 4-flute dura design which provides effective dust removal for optimised drilling performance. For use with rotary hammers with SDS plus holders.

Features:
SDS plus-3 Drill Bit offers durability while drilling concrete
4-flute dura design provides effective dust removal for increased endurance
High-alloy steel produced with optimised hardening technology to withstand wear
Indented cutting edges made from a Bosch-controlled carbide blend provide additional resistance
To be used with rotary hammers with SDS plus holders
Specification:
Quantity: 1
Diameter: 14.0mm
Working length: 200mm
Total length: 260mm

See full description
Specifications for 2608831040 SDS+ 3 Masonry Drill Bit 14 X 200 X 260mm
  • Diameter
    14mm
  • Product Type
    SDS+ 3 Masonry Drill Bit
  • Working Length
    200mm
  • Total Length
    260mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome