0
1

2608833771 SDS Plus 5 x Drill Bit 5mm x 50mm x 115mm

Order Code: ZT3108502S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

The Bosch 2608833771 SDS Plus-5X Hammer Drill Bit offers highly efficient drilling in reinforced concrete and masonry
They have a 4-flute design which provides fast dust removal so the bit can slice through concrete and rebar quickly with reduced wear. The centring tip prevents wandering and geometrical form prevents jamming.

Features:
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete
Centring tip guides drilling from the start for efficient work and exact hole diameters
The geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Specification:
Diameter: 5mm
Total length: 110mm
Working length: 50mm

See full description
Specifications for 2608833771 SDS Plus 5 x Drill Bit 5mm x 50mm x 115mm
  • Working Length
    50mm
  • Product Type
    Drill Bit
  • Diameter
    5mm
  • Total Length
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome