0
1

2608900581 Expert Multiconstruction Drill Bit 8 x 50 x 100mm

Order Code: ZT3108543S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.636%
10 +£5.2712%


Description

Bosch 2608900581 Expert HEX-9 Multi Construction Drill Bit 8mm x 100mm
The Bosch 2608900581 Expert HEX-9 drill bit has an 8mm diameter and 100mm overall length. It is ideal for drilling practically all materials including concrete, brick, wood, plastic and more. The 1/4" shank provides optimum power output whilst the carbide centering tip ensures a precise start-up and good control. This model is extremely durable thanks to its diamond ground-cutting edges.

Features:
Suitable for drilling practically all materials including concrete, brick, wood, plastic, thin sheet metals, ceramic and tile
1/4" hex shank for optimum power transfer
The carbide centering tip ensures a precise start up and good control when drilling
Diamond-ground cutting edges for wear-resistant
Specification:
Pack Qty: 1
Diameter: 8mm
Working length: 50mm
Overall length: 100mm

See full description
Specifications for 2608900581 Expert Multiconstruction Drill Bit 8 x 50 x 100mm
  • Material
    Carbide
  • Diameter
    8mm
  • Pack Quantity
    1
  • Product Type
    Drill Bit
  • Working Length
    50mm
  • Overall Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome