2608900607 Expert Multiconstruction CYL-9 Drill Bit
0
1

2608900607 Expert Multiconstruction CYL-9 Drill Bit

Order Code: ZT3108540SCopy

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 +£5.885%


Description

Expert CYL-9 Multi Construction Drill Bit - up to 5x more precise than a standard drill bit
The Bosch 2608900607 has a 5mm diameter, working length of 90mm and an overall length of 150mm with a straight shank. This drill bit is ideal for drilling practically all materials including concrete, brick, wood, plastic and more. The modern construction site requires working on many different materials, and you never know what you will need to drill next. Finding the right drill bit can be difficult and time-consuming – unless you have the EXPERT MultiConstruction Drill Bit. The Bosch EXPERT CYL-9 MultiConstruction Cylindrical Drill Bit is the one drill bit that should always be in your toolbox: you'll never get stuck on a job or waste time looking for the right bit.

Features:
Accurate drilling is easy with patented Bosch Centering Geometry
Start holes accurately with a specially-designed centering tip
Up to 5x more precise than a standard drill bit
High-performance carbide tip manufactured by fine grinding
Optimised dust extraction channel for fast, efficient drilling
Specification:
Diameter: 5mm
Working length: 90mm
Total length: 150mm
Shank: Straight

See full description
Specifications for 2608900607 Expert Multiconstruction CYL-9 Drill Bit
  • Diameter
    5mm
  • Working Length
    90mm
  • Product Type
    Drill Bits
  • Total Length
    150mm