BSDB22013 Blacksmith HSS Metal Drill Bit 22 x 150 x 220mm (13mm Shank)

Order Code: ZT2814891S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

Abracs BSDB22013 Blacksmith Drill Bit suitable for use in steel, cast iron and non-ferrous metals
The Abracs BSDB22013 is a 22mm diameter HSS Drill Bit measuring 220mm long, with a 150mm working length and 13mm Shank. High-Speed Steel (HSS) is the most commonly used alloy steel for metal drill bits, featuring a high level of hardness. The Abracs Blacksmith Drill Bit Range has large diameter with smaller shanks sizes to enable use in standard chucks. Suitable for use in steel, cast iron and non-ferrous metals.

Features:
Manufactured from High-Speed Steel
Designed to enhance productivity
Long life, speed and efficiency
Blacksmith range covers diameters from 13mm to 25mm
Specification:
Part number: BSDB22013
Diameter: 22mm
Overall length: 220mm
Working length: 150mm
Shank: 13mm

See full description
Specifications for BSDB22013 Blacksmith HSS Metal Drill Bit 22 x 150 x 220mm (13mm Shank)
  • Diameter
    22mm
  • Material
    High-Speed Steel
  • Product Type
    Metal Drill Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome