0
1

CYL-5 Concrete Drill Bit 5 x 50 x 100mm

Order Code: ZT4780855S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

The Bosch 2608588140 CYL-5 has a 5mm diameter, 50mm working length and an overall length of 100mm. The CYL-5 Drill Bit guarantees extra-long durability when drilling concrete and stone. The combination of a carbide blend developed in-house by Bosch and diamond-ground cutting edges makes the bit extremely wear-resistant. Friction on the flute from drilled material is notably reduced thanks to a 2-flute vario design with a short, variable incline providing good dust removal and wear reduction. The Bosch Power Grip Shank System enables 100% power transfer from machine to drill bit. This allows a direct use of power for drilling with no power loss and thus less wear. For use when drilling holes for fixings in concrete, natural and artificial stone. It is compatible with cylindrical shank systems for all corded or cordless impact drills. As proof of quality, the drill bit bears the quality test mark of the PGM Masonry Drill Bit Association Board guaranteeing compliance with tight tolerances, exactly drilled holes and a firm hold on fixings. Suitable for drilling the following materials: Granite, Natural Stone, Masonry, Roof Tile and Concrete.

Features:
CYL-5 Drill Bit guarantees extra-long durability when drilling holes for fixings in concrete and stone
Bosch's carbide blend and diamond-ground cutting edges make the bit wear-resistant
Reduced friction from 2-flute vario design providing dust removal and wear reduction
Bosch Power Grip Shank System enables direct use of power
Specification:
Diameter: 5mm
Working length: 50mm
Total length: 100mm

See full description
Specifications for CYL-5 Concrete Drill Bit 5 x 50 x 100mm
  • Product Type
    Concrete Drill Bit
  • Working Length
    50mm
  • Diameter
    5mm
  • Material
    Carbide
  • Total Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome