Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Drill Bits
Drill Bit 6.0mm HSS 2500302856
By Armeg
Order Code:
ZT5011309S
£3.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.69
https://www.zoro.co.uk/shop/tools-and-machining/drill-bits/drill-bit-6-0mm-hss-2500302856/p/ZT5011309S
Add to quotation
View all Drill Bits
Description
Drill Bit 6.0mm Hss 2500302856
Tags:
#ReducedPrice
Specifications
Specifications for Drill Bit 6.0mm HSS 2500302856
Total Length
93mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome