Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Drill Bits
Drill Bit Walleted 3.0mm HSS
By Armeg
Order Code:
ZT5011202S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-bits/drill-bit-walleted-3-0mm-hss/p/ZT5011202S
Add to quotation
View all Drill Bits
Description
Armeg DRILL BIT WALLETED 3.0MM HSS Metric HSS Roll-Forged Jobber (Single-Pack) THC03.0
Specifications
Specifications for Drill Bit Walleted 3.0mm HSS
Material
High Speed Steel
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome