Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Drill Bits
Drill Bit Walleted 6.0mm HSS
By Armeg
Order Code:
ZT5011337S
£3.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/tools-and-machining/drill-bits/drill-bit-walleted-6-0mm-hss/p/ZT5011337S
Add to quotation
View all Drill Bits
Description
Armeg DRILL BIT WALLETED 6.0MM HSS Metric HSS Roll-Forged Jobber (Single-Pack) YM0600W
Specifications
Specifications for Drill Bit Walleted 6.0mm HSS
Total Length
93mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome