1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Drill Bits
EXTREME 2 Metal Drill bits - Metric
0
1
2
3

EXTREME 2 Metal Drill bits - Metric


3 Variants From
£3.09

Inc VAT (20%)

Up to 8.5% off
See 3 Product Variants
£3.09

Description

EXTREME 2™ Metal tip starts drilling on contact eliminating walking for clean, accurate holes (diameters 4.8mm and above only). Innovative tapered web greatly reduces breakage.
No-Slip shank with 3 flats eliminates slipping in the chuck (diameters 5.0mm and above only). Permanent size markings located above the shank for increased visibility.

The NEW EXTREME 2™ Metal drill bit designed to maximise drill performance offers:

• Faster drilling - up to 4x faster than standard HSS-R drill bits.
• Increased durability - up to 50% stronger than standard HSS-R drill bits.
• Cleaner, more accurate, burr-free holes due to recessed cutting wings.
• Gold Ferrous Oxide coating prevents overheating for longer bit life.

See full description

Feature Attributes

Drill Bit Type:

Drill Bits

Pack Quantity:

1

Shank Type:

Straight