HSS-G 19Pcs Twist Drill Set

Order Code: ZT2651367S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Set of DIN 338 High Speed Steel Ground Drills from TERRAX. High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure. Contains 19 Pieces 1-10MM in increments of 0.5MM.

See full description
Specifications for HSS-G 19Pcs Twist Drill Set
  • Material
    High Speed Steel
  • Product Type
    Twist Drill Set
  • Finish/Coating
    Ground
  • Type
    Twist Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome