1/4" Hex Shank 0-20 Angled Drill Attachment

1/4" Hex Shank 0-20 Angled Drill Attachment

Order Code: ZT3111926SCopy

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 +£4.5712%


Description

The Blue Spot Tools 1/4 Hex Shank 0-20° Angled Drill Attachment is a magnetic quick release bit holder with a flexible joint. The main body of the drill attachment is manufactured from S2 steel and the black casing is manufactured from aluminium for increased durability. The flexible joint allows for access in hard to reach areas with a 0-20° rotation. Ideal for use with 25mm bits and drills with a hex shank (not for use with a hammer action) Length: 88mm (3.5)

See full description
Specifications for 1/4" Hex Shank 0-20 Angled Drill Attachment
  • Product Type
    Angled Drill Attachment
  • Material
    Aluminium