TC-ID1000 E Impact Drill 1010W 240V

Order Code: ZT2598476S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TC-ID 1000E Impact Drill is suitable for DIY enthusiasts to use around the home and garage. A switch lets you select between the drilling and impact drilling functions. The sturdy full metal key chuck assures a safe fixing of the tool bit. With the integrated electronic controls the speed can be pre-selected and precisely adjusted. The sturdy, adjustable drilling depth stop is made of metal and enables exact, repeat drilling depths. The reversing facility means that screwdriving jobs can also be performed. For user-friendly and safe operation of the machine there is a large soft grip area and an additional handle with an anti-twist lock. Chuck: 13mm Input Power: 1,010W No Load Speed: 0-3,000/min. Impact Rate: 0-48,000/bpm Capacity: Concrete 16mm, Steel 13mm, Wood 32mm Weight: 2.12kg

See full description
Specifications for TC-ID1000 E Impact Drill 1010W 240V
  • Capacity (Steel)
    13mm
  • Capacity (Wood)
    32mm
  • Capacity (Masonry)
    16mm
  • No Load Speed
    0-3, 000rpm
  • Input Power
    1010W
  • Power Source
    Corded 240v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome