TE-CD 18 Li-i BL Power X-Change Brushless Hammer Drill 18V Bare Unit

Order Code: ZT2598722S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TE-CD 18Li-i BL Power X-Change Combi Drill has a brushless motor for increased performance and longer operating times than a conventional carbon brush motor. With the brushless cordless impact drill/driver there is no wear from mechanical abrasion. Its impact drill action helps the user deal with jobs involving stubborn materials; the impact mechanism provides the power needed to penetrate hard, brittle material such as stone or concrete when drilling. The robust, long-lasting 2-speed metal gear unit is supplied by a high-performance Power X-Change system battery pack and has ample power reserves for even heavy-duty drilling jobs. For powerful driving and fast drilling, the cordless impact drill/driver also has two-speed gearing. Comes with a high-grade 13mm chuck, the Quick Stop function enables tools to be changed quickly and easily. Its ergonomic, soft grip design and additional handle ensure comfortable operation by reducing physical strain. For improved vision where visibility is poor there is an LED light. A direction indicator and battery capacity indicator on the machine keep you informed about its current status at all times. The Power X-Change high-speed charger takes 30 minutes to charge the battery. In addition, the battery packs can be used for all products from the Power X-Change family. Specification: Chuck: 13mm Single Sleeve No Load Speed: 0-500/0-1,800/min. Impact Rate: 0-8,000/0-28,000/bpm Max. Torque: 60Nm, 22 Settings Capacity: Concrete 8mm Weight: 2.2kg The Einhell TE-CD 18LI-i BL Power X-Change Brushless Hammer Drill is supplied as a bare unit, no battery or charger supplied.

See full description
Specifications for TE-CD 18 Li-i BL Power X-Change Brushless Hammer Drill 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-500/0-1, 800rpm
  • Maximum Torque
    60Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome