TE-RS 18 Li Solo Power X-Change Rotating Sander 18V Bare Unit

Order Code: ZT2593126S

£59.99 Inc VAT (20%)


Description

The Einhell TE-RS 18 Li Solo Power X-Change Rotating Sander provides the user with flexibility for work in the home, garage and work shed. Thanks to the speed electronics, the tool can be adjusted to a particular material application, ideal for wood, metal or stone-type materials. It provides a high-precision finish with a hook & loop paper fastening system, so the paper can be exchanged with just a twist of the hand. For safe and comfortable operation there is a soft grip. An integrated dust extractor is included to keep the work area clean and free of dust, and an external dust extractor can also be connected. Complete with one piece of abrasive paper (P80). Comes as a Bare Unit, No Battery or Charger Supplied Specification: Oscillating Speed: 14,000-22,000/min. Oscillating Diameter: 2mm Sanding Paper Size: 125mm

See full description
Specifications for TE-RS 18 Li Solo Power X-Change Rotating Sander 18V Bare Unit
  • Power Source
    Cordless 18V
  • Oscillating Speed
    14000-22000opm
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome