Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Adaptors & Arbors
Drill Chuck Arbors
SDS 1/2" X20TPI Drill Chuck Arbor
By Kennedy
Order Code:
ZT1124480X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chuck-arbors/sds-half-inch-x20tpi-drill-chuck-arbor/p/ZT1124480X
Add to quotation
Schedule an order and save 5%
View all Drill Chuck Arbors
Description
Complete with retaining screw for reverse action. Suitable for use in rotary mode only.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for SDS 1/2" X20TPI Drill Chuck Arbor
Product Type
Adaptor
Length
75.0mm
Weight
40.0g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome