Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Drill Chucks
192885-9 Replacement 10mm Keyed Chuck S10 - Spindle Mount DA3000D/DA301D
By Makita
Order Code:
ZT3300504S
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£60.79
5%
1
Add to basket
Get it in
13-16
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chucks/192885-9-replacement-10mm-keyed-chuck-s10-spindle-mount-da3000d-da301d/p/ZT3300504S
Add to quotation
View all Drill Chucks
Description
•Chuck type: 10mm S10 keyed chuck
•Chuck thread: spindle type
•To suit model numbers: DA3000D/ DA301D
Tags:
#BulkDiscount
Specifications
Specifications for 192885-9 Replacement 10mm Keyed Chuck S10 - Spindle Mount DA3000D/DA301D
Diameter
42.7mm
Chuck Type
Keyed
Capacity
10mm
MFR Part No.
192885-9
Key Number
S10
Mount
Spindle type
Weight
420g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome