Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Drill Chucks
193616-9 13mm Keyless Chuck - 1/2 x 20UNF
By Makita
Order Code:
ZT1189960X
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chucks/193616-9-13mm-keyless-chuck-half-x-20unf/p/ZT1189960X
Add to quotation
Schedule an order and save 5%
View all Drill Chucks
Description
High quality replacement keyless chuck. Radial locking.
Specifications
Specifications for 193616-9 13mm Keyless Chuck - 1/2 x 20UNF
Mount
1/2 x 20UNF
Chuck Type
Keyless
Diameter
13mm
Capacity
1.5-13mm
MFR Part No.
193616-9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome