Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Drill Chucks
249804 SUPRA-SK 1/2 x 20 Quick Action Keyless Drill Chucks
By Rohm
Order Code:
ZT1124684X
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chucks/249804-supra-sk-half-x-20-quick-action-keyless-drill-chucks/p/ZT1124684X
Add to quotation
Schedule an order and save 5%
View all Drill Chucks
Description
Jaw width: 1 - 13S
Mount: 1/2" - 20
Specifications
Specifications for 249804 SUPRA-SK 1/2 x 20 Quick Action Keyless Drill Chucks
Chuck Capacity
1.0 - 13mm
Mount
1/2" - 20
Length Closed/Open
74.2 - 83.3mm
MFR Part No.
249804
Chuck Type
Keyless
Key Number
Keyless
For Use With
Power Drills
Length
74.2 - 83.3mm
Item
Drill Chucks
Diameter
42.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome