2608572212 SDS Keyless Chuck

Order Code: ZT1026550X

£69.99 Inc VAT (20%)


Description

This high quality Keyless chuck from Bosch is suitable for use with such Bosch drills as the GBH 2-24 DF, GBH 2-26 DFR, GBH 2-28 DFV, GBH 3-28 DFR, GBH 3-28 DFR / ZB, GBH 4-32 DFR and GBH 36 VF-LI Professional.

This high quality, keyless 3 jaw chuck comes already fitted with the necessary adapter for these Bosch models. This adapter can be removed by unscrewing the internal screw allowing attachment of other adapters such as the DeWalt DT7030QZ SDS+ Plus Chuck Adaptor - which can then be used with any SDS+ Plus drill.

FEATURES

Designed for use with Bosch SDS hammer drills
High quality robust build
Keyless 3 jaw chuck
Adapter included for quick fitting to Bosch drills (Compatible with other adapters)

SPECIFICATION

Chuck capacity: 1.5 - 13mm
Mount, range: SDS
Adapter: Bosch quick change

See full description
Specifications for 2608572212 SDS Keyless Chuck
  • MFR Part No.
    2608572212
  • Chuck Type
    Keyless
  • Capacity
    1.5-13mm
  • Mount
    SDS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome