DT7002QZ Keyless Chuck 13mm - 1/2in x 20 UNF

Order Code: ZT1022621P

£11.99 Inc VAT (20%)


Description

Experience enhanced drilling efficiency with the DEWALT DT7002 twin plastic sleeved keyless chuck, compatible with both corded and cordless drills. This innovative chuck eliminates the need for chuck keys, providing a quicker and more convenient method for securing and releasing drill bits. Versatile for various applications, the keyless design ensures hassle-free chucking/un-chucking. With a spindle thread size of 1/2 inch x 20 UNF and a chuck capacity ranging from 1.5mm to 13mm, it offers reliable and user-friendly functionality. Upgrade your drilling experience, say goodbye to chuck keys, and embrace the efficiency of the DEWALT DT7002 keyless chuck.

Features and Benefits
• Elevate drilling efficiency with the DEWALT DT7002 twin plastic sleeved keyless chuck
• Compatible with both corded and cordless drills for versatile applications
• Experience hassle-free chucking/un-chucking with the innovative keyless design
• Say goodbye to chuck keys for a quicker and more convenient drilling experience
• Enjoy reliable functionality with a 1/2 inch x 20 UNF spindle thread size and 1.5-13mm chuck capacity

Specifications:

Spindle thread size: 1/2 inch x 20 UNF
Chuck capacity: 1.5-13 mm

See full description
Specifications for DT7002QZ Keyless Chuck 13mm - 1/2in x 20 UNF
  • Capacity
    1.5 - 13mm
  • Mount
    1/2 Inch x 20 UNF
  • Chuck Type
    Keyless
  • MFR Part No.
    DT7002-QZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome