Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Drill Chucks
Guard Drill Chuck 60mm - 2500110643
By Draper
Order Code:
ZT4977805S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chucks/guard-drill-chuck-60mm-2500110643/p/ZT4977805S
Add to quotation
View all Drill Chucks
Description
Draper GUARD DRILL CHUCK 60MM Chuck Chuck Guards and Keys (D) 65964
Specifications
Specifications for Guard Drill Chuck 60mm - 2500110643
Capacity
60mm
MFR Part No.
65964
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome