1/2" x 20 UNF, 2-13mm Keyless Chuck

Order Code: ZT1220931P

£22.99 Inc VAT (20%)


Description

High quality drill keyed chuck suitable for bits between 2.0 - 13.0mm and is impact rated. Supplied with SDS+ adaptor making them suitable for both hex and SDS drills. 1/2" x 20 unf.

Specifications for 1/2" x 20 UNF, 2-13mm Keyless Chuck
  • Colour
    Black
  • Weight
    0.315kg
  • Length
    0.33mm
  • Height
    0.33mm
  • Width
    0.33mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome