Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Drill Chucks
Keyless Chuck 13mm for M12FPDX-CK
By Milwaukee
1 Review
Order Code:
ZT2585809S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chucks/keyless-chuck-13mm-for-m12fpdx-ck/p/ZT2585809S
Add to quotation
Schedule an order and save 5%
View all Drill Chucks
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Keyless Chuck 13mm for M12FPDX-CK
MFR Part No.
4932464479
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome