Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Drill Chucks
M12 Fuel Percussion Drill Gen 3 Kit (2x6.0AH Batteries)
By Milwaukee
Order Code:
ZT2585244S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chucks/m12-fuel-percussion-drill-gen-3-kit-2x6-0ah-batteries/p/ZT2585244S
Add to quotation
View all Drill Chucks
Description
Description unavailable
Specifications
Specifications for M12 Fuel Percussion Drill Gen 3 Kit (2x6.0AH Batteries)
MFR Part No.
4933479871
Battery Capacity
6.0A·h
Model Number
M12 Fuel
Battery Type
Lithium-Ion
Number of Batteries Supplied
2
Product Type
Electric Tools
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome