0
1

M12 Inspection Camera Digital - 9MM Head 3 Ft. Cable Kit

Order Code: ZT3810538S

£409.99 Inc VAT (20%)


Description

This M12™ M-SPECTOR™ inspection camera kit contains a 914mm camera cable, a C12 C charger, an M12™ 2.0Ah battery pack and various accessories to ensure you can undertake inspections effectively. Boasting a large, LCD rotating screen, LED lights and a REDLITHIUM™ battery pack, the product ensures resilience and superior performance.

Features and Benefits
• Screen rotates 270° fluidly for optimum display purposes
• Optimised 68.6 mm LCD screen ensures a crisp, clear picture quality
• 9mm 640 x 480 pixel screen provides an outstanding image quality
• Four surround LED lights provide optimum brightness without creating a shadow or glare
• Enhanced cable possesses an aluminium head and improved flexibility for superior durability and manoeuvrability
• REDLITHIUM™ battery pack ensures best in class electronics and fade-free performance to deliver more run time and more work over pack life
• Flexible battery system that works with all MILWAUKEE® M12™ batteries

Contents
• 1 x M12 B2 Battery Pack
• C12 C Charger
• Kitbox
• Hook
• Magnet
• Mirror
• Camera Cable 914mm

Typical Applications
• Plumbing
• Surveying
• Construction

See full description
Specifications for M12 Inspection Camera Digital - 9MM Head 3 Ft. Cable Kit
  • MFR Part No.
    4933451024
  • Number of Batteries Supplied
    1
  • Display Type
    LCD
  • Weight
    0.6kg
  • Battery Capacity
    2.0A·h
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome