M18 Fuel One-Key Rivet Tool Kit (2x2.0AH Batteries)

Order Code: ZT2584377S

£559.99 Inc VAT (20%)


Description

The M18 ONEFPRT-202X FUEL ONE-KEY Rivet Tool delivers powerful performance with 20,000N of pulling force and a 30mm stroke length, ensuring efficient rivet installation. Built with a premium steel alloy 3-jaw design, it's engineered for durability and reliability. With the added benefit of ONE-KEY™ tool tracking, this rivet tool enhances productivity and security on job sites.

Features and Benefits
• 20,000N Pulling Force
• 30mm Stroke Length
• 3-Jaw Design
• Available with or without batteries

See full description
Specifications for M18 Fuel One-Key Rivet Tool Kit (2x2.0AH Batteries)
  • Material
    Metal
  • MFR Part No.
    4933478603
  • Product Type
    Electric Tools
  • Battery Type
    Li-ion
  • Battery Capacity
    2A·h
  • Series
    One-Key
  • Model Number
    ONEFPRT-202X
  • Voltage
    18V
  • Power Source
    2 x 2.0Ah Batteries
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome