M18 One-Key Force Logic Q&E Hydraulic Pipe Expanding Kit

Order Code: ZT2584428S

£1,999.99 Inc VAT (20%)


Description

The FORCE LOGIC™ hydraulic knockout punch offers a compact, lightweight design, delivering 60 kN of force for fast, precise, burr-free hole punching in sheet metal up to ⌀100 mm. Ideal for industrial and construction applications, this tool ensures accuracy with its exact alignment system and allows for easy, one-hand operation, reducing user strain. Compatible with most standard punches and dies, it features a quick connector for efficient setup and includes durable components for long-lasting performance.

Features and Benefits:
• Lightweight, single-hand operation for ease of use
• Precise alignment system for accurate hole placement
• Quick connector for fast setup
• Compatible with mild and stainless steel up to 3 mm and 2.5 mm
• REDLINK™ electronics and REDLITHIUM™ battery for extended life

See full description
Specifications for M18 One-Key Force Logic Q&E Hydraulic Pipe Expanding Kit
  • MFR Part No.
    4933457610

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome