0
1

SNAP/HKLC/6 Keyless Chuck TRESNAPHKLC6

Order Code: ZT1295343P

£23.99 Inc VAT (20%)


Description

The Trend SNAP/HKLC/6 Keyless Chuck can be used in quick chucks and impact drivers to hold parallel shank drills bits up to 1/4 inch. Clamping capacity 0.8 mm (1/32 inch) to 6 mm (1/4 inch). Enhanced gripping power when compared to traditional key type drill chucks. Lightweight with plastic body. Fitted with snappy shank 1/4 inch hex shank adaptor. Specifications Shank Diameter 1/4in hex. Clamping Capacity 0.8-6mm (1/32-/14in).

See full description
Specifications for SNAP/HKLC/6 Keyless Chuck TRESNAPHKLC6
  • MFR Part No.
    SNAP/HKLC/6
  • Type
    Chuck
  • Keyed/Keyless
    Keyless
  • Chuck Type
    Chuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome