0
1
2
3

DP60 710W 13 mm Vari-Speed Drill Press

Order Code: ZT1718288S

£219.99 Inc VAT (20%)


Description

The Scheppach DP60 Drill press combines state of the art technology for precise drilling with modern design. The machine features a powerful 710 W 2 x gear motor, digital speed read-out display, kekless 13 mm drill chuck,integrated LED light for illuminating the workpiece, and X- laser for easy drill alignment and precise drilling. The DP60 is easy to operate and will allow you to achieve pricise hole drilling with a minimal amount of fuss.

See full description
Specifications for DP60 710W 13 mm Vari-Speed Drill Press
  • Chuck Size
    13mm
  • Product Type
    Drill Press
  • Power
    710W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome