0
1
2
3

Drill Press Vice - Unigrip 75mm FAIVDP75

Order Code: ZT1281130P

£53.99 Inc VAT (20%)


Description

The Faithfull sturdy vice has been constructed from graded cast iron and designed for use with bench drills and drill presses. Its compact low profile design makes it suitable for a multitude of metal and woodworking applications. The vice features a precision ground base and vice bed for smooth lateral movement of the locking jaw. The fixed jaw has three longitudinal and one transversal prism to facilitate clamping of flat work pieces. The locking spindle moves inside the hollow handle grip allowing the vice to be tightened at any position on the drilling table. Elongated clamping slots also permit rapid adjustment of the vice on the work table. Jaw width 75mm (3in) Jaw opening (2.3/4in) 5 year Guarantee.

See full description
Specifications for Drill Press Vice - Unigrip 75mm FAIVDP75
  • MFR Part No.
    DPV/UG-75
  • Jaw Width
    75mm (3in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome