Expert 12SPD 1500W Drill Press

Order Code: ZT2748882S

£1,199.99 Inc VAT (20%)


Description

Heavy duty 12 speed floor standing drill with a 32mm drilling capacity. Designed for engineering and fabrication workshops. The square table is fitted with a heavy duty smoothly operated rack and pinion for easy adjustment. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with an Aluminium motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 2.0m (approx.) cable.|Drilling capacity: 32mmChuck capacity: 3-16mmSpindle taper: MT4Speeds: 12 (150-2700r/min)Spindle travel: 120mmColumn diameter: 92mmCollar diameter: 92mmTable size: 475 x 425mmBase size: 580 x 450mmThroat depth: 254mmHeight: 1710mmWeight: 148kg|No-volt switch

See full description
Specifications for Expert 12SPD 1500W Drill Press
  • Height
    1710mm
  • Power
    1500W
  • Weight
    148kg
  • Spindle Travel
    120mm
  • Drilling Capacity
    32mm
  • Product Type
    Drill Press

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome