Standard Drill Press Vice


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Available in four different jaw widths, these drill press vices are ideal for use when drilling, light milling, and performing work both vertically and horizontally. Features one grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.

Features and Benefits
• Can be used to support work-pieces either vertically or horizontally
• Available in four varying sizes to allow you to select the size that best suits your needs
• Hardened and ground jaws make for a robust product

Typical Applications
• For drilling, light milling and general purpose working on materials

Feature Attributes

Base Type:
Fixed
Jaw Material:
Steel
Mounting Type:
Bolt/Clamp
Overall Material:
Cast Iron
Vice Type:
Drill Press Vice
Jaw Height:
30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome