Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
1.00-6.00MM X 0.10MM Increments Jobber/Twist Drill Set 51-Piece Roll Forged
By Senator
1 Review
Order Code:
ZT1132764X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/1-00-6-00mm-x-0-10mm-increments-jobber-twist-drill-set-51-piece-roll-forged/p/ZT1132764X
Add to quotation
Schedule an order and save 5%
View all Drill Sets
Description
Supplied in an indexing metal case and contains sizes: 1.0 to 6.0mm x 0.1mm increments.
Tags:
#BulkDiscount
Specifications
Specifications for 1.00-6.00MM X 0.10MM Increments Jobber/Twist Drill Set 51-Piece Roll Forged
Drill Length Type
Standard Length
Material
High Speed Steel
Minimum Drill Size
1mm
Cutting Direction
Right Hand
Standards Met
DIN 338N
Size Increment
0.1mm
System of Measurement
Metric
Number of Pieces
51
Flute Construction
Roll Forged
Case Type
Metal
Drill Size Included
1.0mm to 6.00mm x 0.1mm
Maximum Drill Size
6mm
Finish/Coating
Black Oxide
ISO Category
P
M
O
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome