0
1
2

1-13.00MM X 0.5MM HSS Ground Flute Jobber Drill Set - Bright Finish - 25 Pieces

Order Code: ZT1132728X

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.0mm.

Specifications for 1-13.00MM X 0.5MM HSS Ground Flute Jobber Drill Set - Bright Finish - 25 Pieces
  • Drill Size Included
    1mm to 13mm x 0.5mm
  • Drill Length Type
    Standard Length
  • System of Measurement
    Metric
  • Minimum Drill Size
    1mm
  • Maximum Drill Size
    13mm
  • Size Increment
    0.5mm
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • Case Type
    Metal
  • Standards Met
    ANSI B94-11M
    BS 328
    DIN 338N
  • Flute Construction
    Ground Flute
  • Number of Pieces
    25
  • Finish/Coating
    Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome