0
1

19-Pce Select-a-Drill Set 1.0-10.0X0.5MM

Order Code: ZT1132701X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 - 19£18.8910%
20 +£17.8415%


Description

Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5 and 10.0mm.

Specifications for 19-Pce Select-a-Drill Set 1.0-10.0X0.5MM
  • Finish/Coating
    Black Oxide
  • Drill Size Included
    1mm to 10mm x 0.5mm
  • Size Increment
    0.5mm
  • Minimum Drill Size
    1mm
  • Cutting Direction
    Right Hand
  • Maximum Drill Size
    10mm
  • Number of Pieces
    19
  • System of Measurement
    Metric
  • Case Type
    Plastic
  • Material
    High Speed Steel
  • Drill Length Type
    Standard Length
  • Flute Construction
    Ground Flute
  • Standards Met
    BS 328
    DIN 338N
    ANSI B94-11M
  • ISO Category
    P
    K
    O
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome