0
1
2

201 000.014 Drill Set in Case 1.0-13.0X0.5MM 25PC

Order Code: ZT1132697X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Contents: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.00mm. Increments of 0.05mm.

Specifications for 201 000.014 Drill Set in Case 1.0-13.0X0.5MM 25PC
  • MFR Part No.
    00201 000.014
  • Drill Length Type
    Standard Length
  • Number of Pieces
    25
  • Cutting Direction
    Right Hand
  • Minimum Drill Size
    1mm
  • Standards Met
    DIN 338
  • Case Type
    Metal
  • Flute Construction
    Ground Flute
  • System of Measurement
    Metric
  • Material
    High Speed Steel
  • Drill Size Included
    1mm to 13mm x 0.5mm
  • Maximum Drill Size
    13mm
  • Finish/Coating
    Bright
  • Size Increment
    0.5mm
  • Series
    201
  • Point Angle
    118°
  • Depth X Diameter Ratio
    5xD
  • Helix Angle
    118°
  • Shank Diameter Tolerance
    F11
  • ISO Category
    N
    K
    P
  • Shank Type
    Straight
  • Drill Diameter Tolerance
    H8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome