Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
201 0021 Drill Set In Case 1/16in-1/2inx1/64in 29-PCE
By Guhring
Order Code:
ZT5130606S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/201-0021-drill-set-in-case-1-16in-halfinx1-64in-29-pce/p/ZT5130606S
Add to quotation
View all Drill Sets
Description unavailable
Specifications
Specifications for 201 0021 Drill Set In Case 1/16in-1/2inx1/64in 29-PCE
Material
High Speed Steel
Finish/Coating
Steam Tempered
Cutting Direction
Right Hnd
Standards Met
DIN 338
Series
201
Size Increment
1/64in
Drill Size Included
1/16in. to 1/2in. x 1/64in
Case Type
Plastic Case
Number of Pieces
29
Minimum Drill Size
1/16in
MFR Part No.
00201 000.021