Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
6-10MMX0.1MM HSS S/S R-F Drill Set
By Senator
Order Code:
ZT1132763X
£60.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£60.99
0%
5 +
£58.55
4%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
60.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/6-10mmx0-1mm-hss-s-s-r-f-drill-set/p/ZT1132763X
Add to quotation
Schedule an order and save 5%
View all Drill Sets
Description
Supplied in an indexing metal case and contains sizes: 6.0 to 10mm x 0.1mm increments.
Tags:
#BulkDiscount
Specifications
Specifications for 6-10MMX0.1MM HSS S/S R-F Drill Set
System of Measurement
Metric
Finish/Coating
Black Oxide
Size Increment
0.1mm
Flute Construction
Roll Forged
Drill Length Type
Standard Length
Minimum Drill Size
6mm
Drill Size Included
6mm to10mm x 0.1mm
Number of Pieces
41
Maximum Drill Size
10mm
Standards Met
DIN 338N
Material
High Speed Steel
Case Type
Metal
Cutting Direction
Right Hand
ISO Category
O
P
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome