6 Piece Specialist M14 Diamond Drill Set SM31265

Order Code: ZT3447720S

£299.99 Inc VAT (20%)


Description

Drill bit sizes: 20mm, 25mm, 35mm, 45mm, 50mm, 68mm
Vacuum hot sintered for maximum strength and reliablilty
M14 attachment for use with angle grinders or powered drill using an adaptor kit (sold separately)
Suitable for dry or wet use (wet use will increase working life)
Designed to generate less heat which improves reliability and reduces the chance of chips, cracks and breaks
Cooling significantly extends reliability. For solid hole drills (diameters less than 20mm) use Smith Tools Cooling Resin (purchased separately) , for diameters larger than 20mm we recommend continuous water spraying or frequent immersion of the bit in cold water
Supplied in a hard-wearlng reinforced aluminium case
Recommended for use with porcelain, stoneware, hard ceramics, granite, marbe, quartz and other natural stones

See full description
Specifications for 6 Piece Specialist M14 Diamond Drill Set SM31265
  • Material
    Diamond
  • Drill Bit Sizes
    20mm
    50mm
    35mm
    25mm
    68mm
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome