A088 Set A022 HSS-Tin Stub Drills (24-Pce) DIN/ANSI

Order Code: ZT1132679X

£109.99 Inc VAT (20%)


Description

Drill set in standard plastic cassette consisting out of 24 stub length drills with straight shank, A022 diameters 1.0 up to 10.5mm in increments of 0.5mm and 3.3, 4.2, 6.8 and 10.2mm, according to DIN/ANSI standard with 135° split point, HSS with TiN-tip coating for 2.5xD drilling without pecking in steel and cast iron (above 2.0mm with bright finish and conical point)

See full description
Specifications for A088 Set A022 HSS-Tin Stub Drills (24-Pce) DIN/ANSI
  • Material
    HSS
  • Finish
    Bright/TiN
  • Spiral Form
    Standard Spiral
  • Standards Met
    DIN/ANSI
  • Shank
    Cylindrical shank
  • Cutting Direction
    Right
  • Product Series
    A088

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome