A089 Set HSS-Tin Jobber Drills (5-Pce) DIN 338

Order Code: ZT1132748X

£16.99 Inc VAT (20%)


Description

Drill set in plastic MultiPack consisting out of 5 jobber length drills with straight shank, A002 diameters 4.0 up to 6.0mm in increments of 1.0mm and 8.0 and 10.0mm, according to DIN 338 standard with 118° modified split point, HSS with TiN-tip coating for 4xD drilling without pecking in steel

Specifications for A089 Set HSS-Tin Jobber Drills (5-Pce) DIN 338
  • Material
    HSS
  • Finish
    Bright/TiN
  • Standards Met
    DIN 338
  • Cutting Direction
    Right
  • Spiral Form
    Standard Spiral
  • Product Series
    A089
  • Shank
    Cylindrical shank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome