0
1

A095 Compact Set HSS TiN Drill Set of 19 1.0-10 x 0.5mm DORA095COMP

Order Code: ZT1277410P

£79.99 Inc VAT (20%)


Description

Dormer A095 TiN coated tipped HSS jobber drills in a plastic case, ideal general purpose engineering drills. These sets use the Dormer A002 general purpose jobber drills, which are made from High Speed Steel with TiN coated for high wear resistance, lower friction, longer life, with good self-centring capability on a wide range of materials. Particularly suitable for aluminium and other abrasive materials, ideal for drilling wood and chipboard. Suitable for both hand and machine use. DIN338RN/BS328/ISO 235 Range of sizes from 1 mm to 10 mm by 0.5 mm.

See full description
Specifications for A095 Compact Set HSS TiN Drill Set of 19 1.0-10 x 0.5mm DORA095COMP
  • MFR Part No.
    A0897201
  • Pack Quantity
    19
  • Tip Diameter
    Mixed Set
  • Number of Pieces
    19

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome