0
1
2

A190 NO.201 HSS Jobber Drill Set - 19 Piece

Order Code: ZT1132758X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Series A190 HSS Jobber Drill Set No.201

• 19 Pieces
• 118° Point Angle
• 4xD
• Manufactured to DIN 338
• Set includes series A100 drills in sizes 1.0 mm - 10.0 mm x 0.5 mm increments

See full description
Specifications for A190 NO.201 HSS Jobber Drill Set - 19 Piece
  • Minimum Drill Size
    1mm
  • Cutting Direction
    Right Hand
  • Finish/Coating
    Steam Tempered
  • System of Measurement
    Metric
  • MFR Part No.
    A190201
  • Drill Length Type
    Standard Length
  • Maximum Drill Size
    10mm
  • Number of Pieces
    19
  • Material
    High Speed Steel
  • Standards Met
    DIN 338
  • Size Increment
    0.5mm
  • Flute Construction
    Ground Flute
  • Series
    A190
  • Point Angle
    118°
  • Drill Size Included
    1mm to 10mm x 0.5mm
  • Case Type
    Metal Case
  • Helix Angle
    118°
  • Drill Diameter Gauge
    No.201
  • Flute Type
    Spiral Flute
  • ISO Category
    P
  • Depth X Diameter Ratio
    4xD
  • Point Type
    Conical Point
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome